- Two Sided Aluminum Wrench
- 1" x 1 1/2"
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Material | Aluminum |
| Type | Two Sided |
| Bevel | 1 1/2 Bevel, 1 Bevel |
| Weight | 1.07 LB |
-
Prop 65
| Material | Aluminum |
| Type | Two Sided |
| Bevel | 1 1/2 Bevel, 1 Bevel |
| Weight | 1.07 LB |
Prop 65