Dixon Valve & Coupling
25H-200150
SUPERSEDED TO DIXO_25H-200150, MTRL - 119397317
Item #101912416
-
Prop 65
- Two Sided Aluminum Wrench
- 1 1/2" x 2"
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Material | Aluminum |
| Bevel | 1 1/2 Bevel, 2 Bevel |
| Type | Two Sided |
| Weight | 1.85 LB |
-
Prop 65

