Dixon Valve & Coupling
25H-250200
SUPERSEDED TO DIXO_25H-250200, MTRL - 112279933
Item #102084839
-
Prop 65
- Two Sided Aluminum Wrench
- 2" x 2 1/2"
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Bevel | 2 1/2 Bevel, 2 Bevel |
| Material | Aluminum |
| Type | Two Sided |
| Weight | 2.695 LB |
-
Prop 65

