Dixon Valve & Coupling
25H-300200
SUPERSEDED TO DIXO_25H-300200, MTRL - 113054508
Item #101429537
-
Prop 65
- Two Sided Aluminum Wrench
- 2" x 3"
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Material | Aluminum |
| Type | Two Sided |
| Bevel | 2 Bevel, 3 Bevel |
| Weight | 3.26 LB |
-
Prop 65

