Dixon Valve & Coupling
25H-300250
SUPERSEDED TO DIXO_25H-300250, MTRL - 116301035
Item #101967183
-
Prop 65
- Two Sided Aluminum Wrench
- 2 1/2" x 3"
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Type | Two Sided |
| Bevel | 2 1/2 Bevel, 3 Bevel |
| Material | Aluminum |
| Weight | 3.785 LB |
-
Prop 65

