- Single Bolt Clamp
- 4 16/64 to 4 32/64 Hose O.D. Range
- Plated Iron
| Type | Single Bolt Clamp |
| Locking Type | Single Bolt |
| Hose O.D. Range | 4 16/64 to 4 32/64 |
| Material | Plated Iron |
| Weight | 1.02 LB |
-
Prop 65
| Type | Single Bolt Clamp |
| Locking Type | Single Bolt |
| Hose O.D. Range | 4 16/64 to 4 32/64 |
| Material | Plated Iron |
| Weight | 1.02 LB |
Prop 65