Dixon Valve & Coupling
2601-10-10-8
Zinc Plated Steel Male 37° Flare x Male NPTF Branch Tee
Item #104515333
-
Prop 65
- Zinc Plated Steel Material
| Fitting Angle | Straight |
| Fitting Type | Tube Fitting |
| Temperature Range [Min] | 70 °F |
| Male Thread Size | 7/8-14, 1/2-14 |
| Adapter Type | SAE 37° Flare x NPTF |
| End Types | 37º Flare |
| Tube O.D. 2 | 7/8 in |
| Finish | Zinc Plated |
| Material | Zinc Plated Steel |
| End Type | Male x Male |
| Male Thread | JIC 37° Flare (2), NPTF |
| Tube O.D. 1 | 7/8 in |
| Fitting Description | Branch Tee |
| Shape | Tee |
| Tube O.D. 3 | 1/2 in |
| No. of Ends | 3 |
| Operating Pressure [Max] | 3000 PSI |
| Weight | 0.409 LB |
-
Prop 65

