- Union Tee
- 9/16 x 9/16 Tube O.D.
- Steel
- Zinc Plated
| End Types | 37º Flare |
| Male Thread | JIC 37° Flare (3) |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Temperature Range [Min] | 70 °F |
| Fitting Angle | Straight |
| Thread A | 9/16-18 |
| Shape | Tee |
| Tube O.D. 3 | 9/16 in |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| Fitting Type | Tube Fitting |
| End Type | Male x Male |
| Material | Zinc Plated Steel |
| Operating Pressure [Max] | 5000 PSI |
| Male Thread Size | 9/16-18 |
| Finish | Zinc Plated |
| Tube O.D. 1 | 9/16 in |
| Tube O.D. 2 | 9/16 in |
| Weight | 0.134 LB |
-
Prop 65


