- Union Tee
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| Shape | Tee |
| Tube O.D. 2 | 3/4 in |
| Operating Pressure [Max] | 4500 PSI |
| Male Thread | JIC 37° Flare (3) |
| Tube O.D. 1 | 3/4 in |
| End Types | 37º Flare |
| Fitting Type | Tube Fitting |
| No. of Ends | 3 |
| Temperature Range [Min] | 70 °F |
| Fitting Angle | Straight |
| End Type | Male x Male |
| Finish | Zinc Plated |
| Fitting Description | Union Tee |
| Male Thread Size | 3/4-16 |
| Tube O.D. 3 | 3/4 in |
| Material | Zinc Plated Steel |
| Thread A | 3/4-16 |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Weight | 0.275 LB |
-
Prop 65


