- Brass Material
- 3/16 x 3/16 in Tube Size
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Shape | Tee |
| Material | Brass |
| Tube Size | 3/16 x 3/16 in |
| Temperature Range [Min] | -65 °F |
| Thread Size | 3/8-24 |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 400 PSI |
| Thread | Straight |
| Weight | 0.079 LB |
-
Prop 65


