- 1/4 in Hose Inner Diameter
- Hose Barb x Male End Type
- Brass Material
| Hex Size | 1/2 in |
| Male Thread Size | 1/8-27 |
| Type | Beaded Hose Barb |
| Pipe Thread | NPTF |
| Shape | Straight |
| Length | 1.18 in |
| End Type | Hose Barb x Male |
| Hose I.D. | 1/4 in |
| No. of Ends | 2 |
| End Types | Hose Barb & NPTF |
| Fitting Angle | Straight |
| Connection Type | Hose Barb x NPTF Threaded End |
| Material | Brass |
| Thread Type | NPTF |
| Fitting Type | Hose Barb Fitting |
| Style | Beaded Hose Barb |
| Male Thread | NPTF |
| Hose ID | 1/4 in |
| Weight | 0.025 LB |
-
Prop 65


