- Bulkhead Union with Lock Nut
- 7/8 x 7/8 Tube O.D.
- Steel
- Zinc Plated
| Male Thread | JIC 37° Flare |
| Finish | Zinc Plated |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Fitting Angle | Straight |
| Male Thread Size | 7/8-14 |
| Shape | Straight |
| End Types | 37º Flare |
| End Type | Male x Male |
| Operating Pressure [Max] | 3500 PSI |
| Fitting Description | Bulkhead Union with Lock Nut |
| Fitting Type | Bulkhead Fitting |
| Material | Zinc Plated Steel |
| Tube O.D. 2 | 7/8 in |
| Tube O.D. 1 | 7/8 in |
| No. of Ends | 2 |
| Thread A | 7/8-14 |
| Temperature Range [Min] | 70 °F |
| Weight | 0.338 LB |

