- 90º Bulkhead Elbow with Lock Nut
- 1.0625 x 1.0625 Tube O.D.
- Steel
- Zinc Plated
| Shape | Straight |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| Thread A | 1 1/16-12 |
| Male Thread Size | 1 1/16-12 |
| End Types | 37º Flare |
| End Type | Male x Male |
| Temperature Range [Min] | 70 °F |
| Fitting Description | 90º Bulkhead Elbow with Lock Nut |
| Tube O.D. 1 | 1 1/16 in |
| Fitting Angle | 90° |
| Material | Zinc Plated Steel |
| Tube O.D. 2 | 1 1/16 in |
| Male Thread | JIC 37° Flare |
| Operating Pressure [Max] | 3500 PSI |
| No. of Ends | 2 |
| Fitting Type | Bulkhead Fitting |
| Finish | Zinc Plated |
| Weight | 0.83 LB |

