- Male Pipe Rigid Fitting for 1/4" ID Hose
- 1/8" Pipe Size
| Hose I.D. | 1/4 in |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight |
| Fitting Description | Male Pipe Rigid |
| No. of Ends | 2 |
| Pipe Size | 0.125 in |
| End Size | 1/4 Hose Barb |
| Thread Type | NPTF |
| Length of Barbs | 0.77 in |
| Threads per Inch | 27 |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hex Size | 7/16 in |
| Fitting Type | Male Pipe Rigid |
| End Types | NPT & Hose Barb |
| No. of Barbs | 2 |
| Material | Brass |
| Length | 1.420 in |
| Thread Size | 1/8 |
| Thread Style | Male Pipe |
| Weight | 0.027 LB |
-
Prop 65


