Dixon Valve & Coupling
272-0404
SUPERSEDED TO DIXO_272-0404, MTRL - 103664316
Item #102995151
-
Prop 65
- Male Pipe Rigid Fitting for 1/4" ID Hose
- 1/4" Pipe Size
| Hose I.D. | 1/4 in |
| End Types | NPT & Hose Barb |
| Pipe Size | 0.25 in |
| Length of Barbs | 0.77 in |
| Threads per Inch | 18 |
| Compatible Hose | Push Lock Hose |
| Fitting Description | Male Pipe Rigid |
| Fitting Angle | Straight |
| End Size | 1/4 Hose Barb |
| Thread Size | 1/4 |
| No. of Ends | 2 |
| Material | Brass |
| Hex Size | 9/16 in |
| No. of Barbs | 2 |
| Thread Type | NPTF |
| Thread Style | Male Pipe |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Length | 1.610 in |
| Fitting Type | Male Pipe Rigid |
| Weight | 0.043 LB |
-
Prop 65

