- 3/8 ID, Male Pipe, Straight Brass Push-On Fitting, 1/2-14 NPTF
| Length of Barbs | 0.92 in |
| Length | 1.970 in |
| Thread Size | 1/2 |
| Pipe Size | 0.5 in |
| No. of Ends | 2 |
| End Size | 3/8 Hose Barb |
| Hex Size | 7/8 in |
| End Types | NPT & Hose Barb |
| Fitting Angle | Straight |
| Thread Type | NPTF |
| Compatible Hose | Push Lock Hose |
| No. of Barbs | 2 |
| Threads per Inch | 14 |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Description | Male Pipe Rigid |
| Hose I.D. | 3/8 in |
| Material | Brass |
| Fitting Type | Male Pipe Rigid |
| Thread Style | Male Pipe |
| Weight | 0.11 LB |
-
Prop 65


