- 1/2 ID, Male Pipe, Straight Brass Push-On Fitting, 1/2-14 NPTF
- Brass Cap
| Length | 2.070 in |
| Thread Size | 1/2 |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| Fitting Type | Male Pipe Rigid |
| Fitting Angle | Straight |
| Hose I.D. | 1/2 in |
| Pipe Size | 0.5 in |
| Compatible Hose | Push Lock Hose |
| End Types | NPT & Hose Barb |
| Length of Barbs | 1.02 in |
| Thread Type | NPTF |
| Material | Brass |
| Thread Style | Male Pipe |
| Fitting Description | Male Pipe Rigid |
| Threads per Inch | 14 |
| No. of Barbs | 2 |
| Weight | 0.12 LB |
-
Prop 65


