| Male Thread | NPTF |
| Hex Size | 9/16 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Male Thread Size | 1/8-27 |
| Pressure Rating | 350 PSI |
| Length | 1.6 in |
| Component Material | Brass Cap |
| Hose ID | 3/8 in |
| Weight | 0.05 LB |
| Male Thread | NPTF |
| Hex Size | 9/16 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Male Thread Size | 1/8-27 |
| Pressure Rating | 350 PSI |
| Length | 1.6 in |
| Component Material | Brass Cap |
| Hose ID | 3/8 in |
| Weight | 0.05 LB |