- Male NPTF x Push-On Hose Barb
- 3/8" Hose ID
- 3/8"-18 Thread Size
- 11/16" Hex
- 1.76" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| End Type | Hose Barb x Male |
| Fitting Description | Male NPTF Push-On End |
| Component Material | Yellow Plastic Cap |
| Male Thread Size | 3/8-18 |
| Male Thread | NPTF |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Temperature Range [Min] | -40 °F |
| Hex Size | 11/16 in |
| Length | 1.76 in |
| Thread Size | 3/8 |
| Thread Type | NPTF |
| Hose Size | 3/8 in |
| Material | Brass |
| Shape | Straight |
| Pressure Rating | 350 PSI |
| Weight | 0.07 LB |
-
Prop 65


