| Temperature Range [Min] | -40 °F |
| Length | 1.76 in |
| Material | Brass |
| Male Thread | NPTF |
| Pressure Rating | 350 PSI |
| Component Material | Brass Cap |
| Hex Size | 11/16 in |
| Male Thread Size | 3/8-18 |
| Hose ID | 3/8 in |
| Weight | 0.067 LB |
| Temperature Range [Min] | -40 °F |
| Length | 1.76 in |
| Material | Brass |
| Male Thread | NPTF |
| Pressure Rating | 350 PSI |
| Component Material | Brass Cap |
| Hex Size | 11/16 in |
| Male Thread Size | 3/8-18 |
| Hose ID | 3/8 in |
| Weight | 0.067 LB |