| Length | 2.55 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Male Thread | NPTF |
| Hex Size | 7/8 in |
| Male Thread Size | 1/2-14 |
| Component Material | Brass Cap |
| Hose ID | 5/8 in |
| Weight | 0.143 LB |
| Length | 2.55 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Male Thread | NPTF |
| Hex Size | 7/8 in |
| Male Thread Size | 1/2-14 |
| Component Material | Brass Cap |
| Hose ID | 5/8 in |
| Weight | 0.143 LB |