| Material | Brass |
| Component Material | Brass Cap |
| Male Thread Size | 3/4-14 |
| Hex Size | 1 1/16 in |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Male Thread | NPTF |
| Length | 2.55 in |
| Hose ID | 5/8 in |
| Weight | 0.19 LB |
| Material | Brass |
| Component Material | Brass Cap |
| Male Thread Size | 3/4-14 |
| Hex Size | 1 1/16 in |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Male Thread | NPTF |
| Length | 2.55 in |
| Hose ID | 5/8 in |
| Weight | 0.19 LB |