- Male NPTF x Push-On Hose Barb
- 3/4" Hose ID
- 3/4"-14 Thread Size
- 1 1/16" Hex
- 2.55" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Male Thread | NPTF |
| Hex Size | 1 1/16 in |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Male Thread Size | 3/4-14 |
| Component Material | Yellow Plastic Cap |
| Thread Type | NPTF |
| Shape | Straight |
| Fitting Description | Male NPTF Push-On End |
| Hose Size | 3/4 in |
| Length | 2.55 in |
| Material | Brass |
| End Type | Hose Barb x Male |
| Thread Size | 3/4 |
| Weight | 0.4 LB |
-
Prop 65


