- Hose Barb x Male End Type
| Male Thread Size | 1/4-18 |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Shape | Elbow |
| Pipe Thread | NPTF |
| Component Material | Yellow Plastic Cap |
| Material | Brass |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Weight | 0.078 LB |
| Male Thread Size | 1/4-18 |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Shape | Elbow |
| Pipe Thread | NPTF |
| Component Material | Yellow Plastic Cap |
| Material | Brass |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Weight | 0.078 LB |