- 1/4 ID, Female Pipe, Straight Brass Push-On Fitting, 1/8-27 NPTF
| Compatible Hose | Push Lock Hose |
| Thread Style | Female Pipe |
| Length of Barbs | 0.77 in |
| Hex Size | 1/2 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Threads per Inch | 27 |
| Fitting Description | Straight |
| End Types | NPT & Hose Barb |
| End Size | 1/4 Hose Barb |
| Fitting Angle | Straight |
| Thread Size | 1/8 |
| No. of Barbs | 2 |
| Material | Brass |
| Fitting Type | Straight |
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| Hose I.D. | 1/4 in |
| Thread Type | NPTF |
| Length | 1.320 in |
| Weight | 0.032 LB |
-
Prop 65


