- 1/4 ID, Female Pipe, Straight Brass Push-On Fitting, 1/4-18 NPTF
| Length | 1.510 in |
| No. of Ends | 2 |
| Thread Size | 1/4 |
| End Size | 1/4 Hose Barb |
| Thread Style | Female Pipe |
| Pipe Size | 0.25 in |
| Hex Size | 5/8 in |
| Compatible Hose | Push Lock Hose |
| Length of Barbs | 0.77 in |
| Material | Brass |
| Fitting Type | Straight |
| Thread Type | NPTF |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Angle | Straight |
| No. of Barbs | 2 |
| Threads per Inch | 18 |
| End Types | NPT & Hose Barb |
| Hose I.D. | 1/4 in |
| Fitting Description | Straight |
| Weight | 0.047 LB |
-
Prop 65


