- Female NPTF x Push-on Hose Barb
- 1/4" Hose ID
- 1/4"-18 Thread Size
- 5/8" Hex
- 1.51" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Hose Size | 1/4 in |
| Material | Brass |
| Shape | Straight |
| Thread Type | NPTF |
| Component Material | Yellow Plastic Cap |
| Length | 1.51 in |
| Female Thread | NPTF |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Pressure Rating | 350 PSI |
| Female Thread Size | 1/4-18 |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/4 |
| End Type | Hose Barb x Female |
| Fitting Description | Female NPTF Push-On End |
| Hex Size | 5/8 in |
| Pipe Thread | NPTF |
| Weight | 0.05 LB |
-
Prop 65


