| Material | Brass |
| Hex Size | 1/2 in |
| Length | 1.39 in |
| Female Thread Size | 1/8-27 |
| Pipe Thread | NPSM |
| Pressure Rating | 350 PSI |
| Female Thread | NPSM |
| Component Material | Brass Cap |
| Temperature Range [Min] | -40 °F |
| Weight | 0.031 LB |
| Material | Brass |
| Hex Size | 1/2 in |
| Length | 1.39 in |
| Female Thread Size | 1/8-27 |
| Pipe Thread | NPSM |
| Pressure Rating | 350 PSI |
| Female Thread | NPSM |
| Component Material | Brass Cap |
| Temperature Range [Min] | -40 °F |
| Weight | 0.031 LB |