| Female Thread Size | 1/4-18 |
| Female Thread | NPSM |
| Material | Brass |
| Pipe Thread | NPSM |
| Shape | Straight |
| Pressure Rating | 350 PSI |
| Hex Size | 11/16 in |
| Component Material | Yellow Plastic Cap |
| End Type | Hose Barb x Female |
| Length | 1.49 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.06 LB |

