| Female Thread Size | 3/8-18 |
| Length | 1.77 in |
| Component Material | Yellow Plastic Cap |
| Temperature Range [Min] | -40 °F |
| Hex Size | 13/16 in |
| Female Thread | NPSM |
| Shape | Straight |
| Pressure Rating | 350 PSI |
| End Type | Hose Barb x Female |
| Pipe Thread | NPSM |
| Material | Brass |
| Weight | 0.094 LB |

