| Shape | Straight |
| Female Thread | NPSM |
| Component Material | Yellow Plastic Cap |
| Length | 1.89 in |
| Pipe Thread | NPSM |
| Female Thread Size | 1/2-14 |
| Hex Size | 15/16 in |
| Pressure Rating | 350 PSI |
| End Type | Hose Barb x Female |
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Weight | 0.1 LB |

