- Single Bolt Clamp
- 4 56/64 to 5 16/64 Hose O.D. Range
- Plated Iron
| Locking Type | Single Bolt |
| Hose O.D. Range | 4 56/64 to 5 16/64 |
| Material | Plated Iron |
| Type | Single Bolt Clamp |
| Weight | 1.117 LB |
-
Prop 65
| Locking Type | Single Bolt |
| Hose O.D. Range | 4 56/64 to 5 16/64 |
| Material | Plated Iron |
| Type | Single Bolt Clamp |
| Weight | 1.117 LB |
Prop 65