| Component Material | Brass Cap |
| Female Thread | NPSM |
| Female Thread Size | 1/4-18 |
| Material | Brass |
| Pressure Rating | 350 PSI |
| Hex Size | 11/16 in |
| Length | 1.61 in |
| Pipe Thread | NPSM |
| Weight | 0.072 LB |
| Component Material | Brass Cap |
| Female Thread | NPSM |
| Female Thread Size | 1/4-18 |
| Material | Brass |
| Pressure Rating | 350 PSI |
| Hex Size | 11/16 in |
| Length | 1.61 in |
| Pipe Thread | NPSM |
| Weight | 0.072 LB |