| Material | Brass |
| Female Thread | NPSM |
| Female Thread Size | 1/2-14 |
| Shape | Straight |
| Hex Size | 15/16 in |
| Length | 1.88 in |
| End Type | Hose Barb x Female |
| Component Material | Yellow Plastic Cap |
| Pipe Thread | NPSM |
| Pressure Rating | 350 PSI |
| Weight | 0.108 LB |
| Material | Brass |
| Female Thread | NPSM |
| Female Thread Size | 1/2-14 |
| Shape | Straight |
| Hex Size | 15/16 in |
| Length | 1.88 in |
| End Type | Hose Barb x Female |
| Component Material | Yellow Plastic Cap |
| Pipe Thread | NPSM |
| Pressure Rating | 350 PSI |
| Weight | 0.108 LB |