| Shape | Straight |
| Female Thread | NPSM |
| End Type | Hose Barb x Female |
| Pressure Rating | 350 PSI |
| Material | Brass |
| Component Material | Yellow Plastic Cap |
| Hex Size | 1 3/16 in |
| Length | 2.38 in |
| Pipe Thread | NPSM |
| Female Thread Size | 3/4-14 |
| Weight | 0.183 LB |
| Shape | Straight |
| Female Thread | NPSM |
| End Type | Hose Barb x Female |
| Pressure Rating | 350 PSI |
| Material | Brass |
| Component Material | Yellow Plastic Cap |
| Hex Size | 1 3/16 in |
| Length | 2.38 in |
| Pipe Thread | NPSM |
| Female Thread Size | 3/4-14 |
| Weight | 0.183 LB |