| Length | 2.36 in |
| Component Material | Brass Cap |
| Pressure Rating | 350 PSI |
| Female Thread Size | 3/4-14 |
| Pipe Thread | NPSM |
| Hex Size | 1 3/16 in |
| Material | Brass |
| Female Thread | NPSM |
| Weight | 0.184 LB |
| Length | 2.36 in |
| Component Material | Brass Cap |
| Pressure Rating | 350 PSI |
| Female Thread Size | 3/4-14 |
| Pipe Thread | NPSM |
| Hex Size | 1 3/16 in |
| Material | Brass |
| Female Thread | NPSM |
| Weight | 0.184 LB |