- Push-On Fittings
- 5/8" Hose I.D.
- 5/8" Tube OD
- 7/8-14 UNF Male Thread Size
- Brass
| Fitting Type | Male 45º SAE x Push-On Hose Barb |
| Hose I.D. | 5/8 in |
| Material | Brass |
| Fitting Description | Push-On Fittings |
| End Types | UNF |
| Male Thread Size | 7/8-14 |
| Weight | 0.2 LB |
-
Prop 65


