- Push-On Fittings
- 3/4" Hose I.D.
- 3/4" Tube OD
- 1-1/16-14 UNF Male Thread Size
- Brass
| Fitting Description | Push-On Fittings |
| End Types | UNF |
| Male Thread Size | 1-1/16-14 |
| Material | Brass |
| Hose I.D. | 3/4 in |
| Fitting Type | Male 45º SAE x Push-On Hose Barb |
| Weight | 0.32 LB |
-
Prop 65


