Dixon Valve & Coupling
284-0610
SUPERSEDED TO DIXO_2840610C, MTRL - 113339993
Item #102983200
-
Prop 65
- 3/8 ID, Female 45° SAE, Straight, Swivel Type Brass Push-On Fitting, 5/8-18 UNF
| Tube OD | 3/8 in |
| Compatible Hose | Push Lock Hose |
| Length | 1 3/4 in |
| Fitting Description | Straight, Swivel Type |
| Pipe Size | N/A |
| No. of Barbs | 2 |
| End Types | SAE 45° Flare & Hose Barb |
| Thread Type | UNF |
| Material | Brass |
| End Size | 3/8 Hose Barb |
| Threads per Inch | 18 |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Thread Style | Female 45° SAE |
| Fitting Angle | Straight |
| Hex Size | 3/4 in |
| No. of Ends | 2 |
| Length of Barbs | 0.92 in |
| Hose I.D. | 3/8 in |
| Thread Size | 5/8 |
| Weight | 0.071 LB |
-
Prop 65

