features
- Notch in nut for SAE identification
| Component Material | Yellow Plastic Cap |
| Hex Size | 1 1/4 in |
| Pressure Rating | 350 PSI |
| Pipe Thread | 45° SAE / 37° JIC |
| Temperature Range [Min] | -40 °F |
| Female Thread | UNF |
| Length | 2.67 in |
| Female Thread Size | 1 1/16-14 |
| End Type | Hose Barb x Female |
| Shape | Straight |
| Tube O.D. | 3/4 in |
| Material | Brass |
| Weight | 0.267 LB |

