- Push-On Fittings
- 5/8" Hose I.D.
- 5/8" Tube O.D.
- 7/8-14 Male Thread Size
- Brass
| Male Thread Size | 7/8-14 |
| Fitting Description | Push-On Fittings |
| Hose I.D. | 5/8 in |
| Material | Brass |
| End Types | UNF |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Tube OD | 5/8 in |
| Connection Type | Male 37º JIC x Push-On Hose Barb |
| Weight | 0.19 LB |
-
Prop 65


