- Female Swivel Barb - 37 JIC / 45 SAE
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Thread Size | 7/16 |
| Fitting Description | Female SAE/JIC Swivel Push-On End |
| Hose Size | 0.25 in |
| Thread Type | Female 45° SAE/37° JIC |
| Weight | 0.04 LB |
-
Prop 65


