Dixon Valve & Coupling
287-0407
SUPERSEDED TO DIXO_2870407C, MTRL - 113339999
Item #102996377
-
Prop 65
- 1/4 ID, Female 45° SAE/37° JIC, Straight, Swivel Type Brass Push-On Fitting, 7/16-20 UNF
| No. of Barbs | 2 |
| Tube OD | 1/4 in |
| End Types | JIC 37° & Hose Barb |
| Thread Type | UNF |
| Pipe Size | N/A |
| Length | 1 1/2 in |
| Hose I.D. | 1/4 in |
| Hex Size | 9/16 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Material | Brass |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight, Swivel |
| End Size | 1/4 Hose Barb |
| Thread Size | 7/16 |
| Thread Style | Female 45° SAE/37° JIC |
| Length of Barbs | 0.77 in |
| Threads per Inch | 20 |
| No. of Ends | 2 |
| Fitting Description | Straight, Swivel Type |
| Weight | 0.038 LB |
-
Prop 65

