Dixon Valve & Coupling
287-0612
SUPERSEDED TO DIXO_2870612C, MTRL - 111935697
Item #102994615
-
Prop 65
- 3/8 ID, Female 45° SAE/37° JIC, Straight, Swivel Type Brass Push-On Fitting, 3/4-16 UNF
| Fitting Angle | Straight, Swivel |
| Thread Type | UNF |
| Tube OD | 1/2 in |
| Threads per Inch | 16 |
| Compatible Hose | Push Lock Hose |
| Thread Style | Female 45° SAE/37° JIC |
| Hex Size | 7/8 in |
| Length of Barbs | 0.92 in |
| Hose I.D. | 3/8 in |
| Material | Brass |
| End Size | 3/8 Hose Barb |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| No. of Barbs | 2 |
| Fitting Description | Straight, Swivel Type |
| Pipe Size | N/A |
| Thread Size | 3/4 |
| Length | 1.820 in |
| No. of Ends | 2 |
| End Types | JIC 37° & Hose Barb |
| Weight | 0.09 LB |
-
Prop 65

