Dixon Valve & Coupling
287-0812
SUPERSEDED TO DIXO_2870812C, MTRL - 113344556
Item #103025760
-
Prop 65
- 1/2 ID, Female 45° SAE/37° JIC, Straight, Swivel Type Brass Push-On Fitting, 3/4-16 UNF
| Length of Barbs | 1.02 in |
| Thread Type | UNF |
| Tube OD | 1/2 in |
| Length | 1.930 in |
| Hex Size | 7/8 in |
| Fitting Description | Straight, Swivel Type |
| Hose I.D. | 1/2 in |
| Thread Size | 3/4 |
| Material | Brass |
| End Types | JIC 37° & Hose Barb |
| End Size | 1/2 Hose Barb |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Threads per Inch | 16 |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight, Swivel |
| No. of Barbs | 2 |
| Thread Style | Female 45° SAE/37° JIC |
| No. of Ends | 2 |
| Pipe Size | N/A |
| Weight | 0.107 LB |
-
Prop 65

