| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Component Material | Yellow Plastic Cap |
| Pipe Thread | 45° SAE / 37° JIC |
| Female Thread Size | 3/4-16 |
| Shape | Straight |
| Hex Size | 7/8 in |
| Material | Brass |
| Tube O.D. | 1/2 in |
| Female Thread | UNF |
| End Type | Hose Barb x Female |
| Length | 1.82 in |
| Weight | 0.1 LB |

