Dixon Valve & Coupling
2870812C
Female 45°SAE/37° Brass 1/2 in Swivel x Push-on Hose Barb
Item #113344556
-
Prop 65
- Brass Material
- 1/2 in Hose Inner Diameter
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Material | Brass |
| Pressure Rating | 350 PSI |
| Thread Type | Female 45° SAE/37° JIC |
| End Type | Hose Barb x Female |
| Length | 1.98 in |
| Female Thread | UNF |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Female Thread Size | 3/4-16 |
| Hose Size | 1/2 in |
| Shape | Straight |
| Fitting Description | Female SAE/JIC Swivel Push-On End |
| Thread Size | 3/4 |
| Pipe Thread | 45° SAE / 37° JIC |
| Hex Size | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Component Material | Yellow Plastic Cap |
| Tube O.D. | 1/2 in |
| Weight | 0.11 LB |
-
Prop 65

