| Tube O.D. | 5/8 in |
| Female Thread | UNF |
| Female Thread Size | 7/8-14 |
| Material | Brass |
| Hex Size | 1 in |
| Length | 1.99 in |
| Component Material | Brass Cap |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Weight | 0.135 LB |
| Tube O.D. | 5/8 in |
| Female Thread | UNF |
| Female Thread Size | 7/8-14 |
| Material | Brass |
| Hex Size | 1 in |
| Length | 1.99 in |
| Component Material | Brass Cap |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Weight | 0.135 LB |