| Temperature Range [Min] | -40 °F |
| Female Thread Size | 7/8-14 |
| Female Thread | UNF |
| Length | 2.47 in |
| Material | Brass |
| Pipe Thread | 45° SAE / 37° JIC |
| Shape | Straight |
| Component Material | Yellow Plastic Cap |
| Pressure Rating | 350 PSI |
| Hex Size | 1 in |
| End Type | Hose Barb x Female |
| Tube O.D. | 5/8 in |
| Weight | 0.174 LB |

