Dixon Valve & Coupling
288-0609
SUPERSEDED TO DIXO_2880609C, MTRL - 113340008
Item #102980436
-
Prop 65
- 3/8 ID, Female 37° JIC, Straight, Swivel Type Brass Push-On Fitting, 9/16-18 UNF
| Thread Type | UNF |
| Threads per Inch | 18 |
| Compatible Hose | Push Lock Hose |
| Pipe Size | N/A |
| No. of Barbs | 2 |
| Hex Size | 11/16 in |
| End Size | 3/8 Hose Barb |
| Material | Brass |
| Tube OD | 3/8 in |
| Thread Style | Female 37° JIC |
| Fitting Description | Straight, Swivel Type |
| End Types | JIC 37° & Hose Barb |
| Fitting Angle | Straight, Swivel |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Length | 1 3/4 in |
| No. of Ends | 2 |
| Length of Barbs | 0.92 in |
| Thread Size | 9/16 |
| Hose I.D. | 3/8 in |
| Weight | 0.065 LB |
-
Prop 65

